Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK
- Mfr # 0848ABPT
- Zoro # G7562206
product price:Â
$
104.99
/pk of 1000, $0.10/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Anchor Material
Steel
Thread Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0848ABPT
- Zoro #
- G7562206
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Anchor Material
- Steel
- Anchor Screw Type
- Self Tapping Screw
- Application
- Concrete
- Anchor Screw Head Style
- Truss
- Type
- Masonry Screw
- Drive Type
- Phillips
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 3 in
- Thread Length
- 3 in
- Drill Size
- 5/32 in
- Anchor Size
- 8-18 x 3 in
Description
8-18X3 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.