
Self-Drilling Screw, #8-18 x 5/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
Mfr # 08055PT
Zoro # G7603138
product price:Â $839.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08055PT
Zoro #
G7603138
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-18
Fastener Length
5/16 in
Anchor Size
8-18 x 5/16 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Material
Steel
Description
8-18X5/16 Phillips Truss Thread Cutting Screw Type 25 Fully Threaded Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.