
Self-Drilling Screw, #8-18 x 5/8 in, Black Oxide Steel Oval Head Phillips Drive, 10000 PK
Mfr # 0810ABPO6B
Zoro # G7610637
product price:Â $405.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Drive Size
#6
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0810ABPO6B
Zoro #
G7610637
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-18
Fastener Length
5/8 in
Drive Size
#6
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
8-18X5/8 Phillips Oval Self Tapping Screw Type A B Number Six Head Fully Thrd Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.