Self-Drilling Screw, #8, 2-5/8 in, Phosphate Steel Bugle Head Phillips Drive, 425 PK
Mfr # P50070-PK
Zoro # G4338975
product price: $58.49
/pk 425, $0.14/eaKey Features
Bugle Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Phosphate
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P50070-PK
Zoro #
G4338975
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-5/8 in
Drive Size
#2
Head Dia.
0.346 in
Length
2 5/8 in
Driver Size
#2
Drill Point Length
0.1875 in
Drill Point Size
2
Overall Length
2 5/8 in
Head Width
0.346 in
Fastener Length
2 5/8 in
Maximum Head Height
1/32 in
Maximum Head Width
11/32 in
Description
Self-Drilling Screw, Finish Phosphate, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #8, Fastener Length 2 5/8 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.346 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 11/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable, Application Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.