Self-Drilling Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK

  • Mfr # 636351-BR

  • Zoro # G4339492


product price:  $375.99
/pk 10000, $0.04/ea
Sold in multiples of 5 for $1,879.95
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636351-BR
Zoro #
G4339492
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Head Dia.
0.319 in
Head Height
0.115 in
Drill Point Size
2
Drill Point Length
0.1875 in
Overall Length
3/4 in
Head Width
0.315 in
Fastener Length
3/4 in
Length
3/4 in
Driver Size
#2
Maximum Head Width
5/16 in
Minimum Head Height
7/64 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, ASTM C1513
Drive Type
Phillips
Application
Light Gauge Steel and Steel Studs
Finish Type
Zinc Plated
Head Shape
Round

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.315 in, Head Height 0.115 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products