Self-Drilling Screw, #8, 5/8 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 10000 PK

  • Mfr # 636212-BR

  • Zoro # G4464993


product price:  $405.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636212-BR
Zoro #
G4464993
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
5/8 in
Drive Size
1/4 in
Head Height
0.143 in
Head Dia.
0.347 in
Drill Point Length
0.1875 in
Hex Width
0.244 in
Drill Point Size
2
Head Width
0.244 in
Overall Length
5/8 in
Washer Outside Diameter
0.301 in
Drill Tip Length
3/16 in
Maximum Head Height
9/64 in
Maximum Head Width
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
ASTM C1513
Application
Light Gauge Steel and Steel Studs, Metal to Metal
Head Color
Silver
Head Shape
Hex
Material Grade/Class
410

Description

Self Drill Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.244 in, Head Height 0.143 in, Washer Outside Diameter 0.301 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products