CAD Drawings

Download CAD Files

Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # U31870.016.0150

  • Zoro # G3318318

CAD Available

product price: $8.49
/pk 100, $0.08/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31870.016.0150
Zoro #
G3318318
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Head Dia.
0.322 in to 0.306 in
Drill Point Size
2
Drill Point Length
0.211 in
Head Height
0.115 in
Maximum Head Width
21/64 in
Overall Length
1 1/2 in
Minimum Head Height
7/64 in
Maximum Drilling Thickness
0.063 in
Head Width
0.322 in
Minimum Head Width
5/16 in
Maximum Head Height
7/64 in
Drill Tip Length
13/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI 113, SAE J78
Application
Steel to Steel
Head Color
Silver
Point Type
AB
Material Grade/Class
410

Description

The ZORO SELECT - U31870.016.0150 is a self-drilling screw, which can be used with materials without the requirement of pre-drilled holes. Made from 410 stainless steel, this fastener can be used in various applications including but not limited to metal fabrication, construction, and assembly. It can be utilized for attaching different types of material onto metals up to 12 gauge thickness.

  • Drive: The screw features a Phillips drive, requiring a specific tool type for installation or removal.
  • Fastener Length: With a length of 1-1/2 in., it determines how deeply it can penetrate and secure materials together.
  • Finish: The plain finish may contribute towards durability, corrosion resistance and could provide features such as an improved grip during installation.
  • Head Type: Pan head type may offer potential benefits such as compatibility with specific tools or appropriateness for certain materials and applications.
  • CAD Available: A Computer-Aided Design (CAD) file is available enabling professionals to incorporate accurate dimensions into their digital project plans.
  • Screw Size: #8 size refers to its diameter and thread count which might influence how it integrates into materials in various settings
  • Standards Compliance: Complies with IFI 113 & SAE J78 standards which are indicative of adherence to certain technical specifications related to design safety & performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products