Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK

  • Mfr # U29580.016.0150

  • Zoro # G0073355

CAD Available

product price:  $3.99
/pk 100, $0.04/ea

Key Features

Wafer Head
Phillips Drive
Drilling Tip
CAD Drawing
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U29580.016.0150
Zoro #
G0073355
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Head Height
0.095 in
Hex Width
0.244 to 0.250 in
Head Dia.
0.364 in to 0.384 in
Drill Point Size
2
Maximum Head Width
25/64 in
Washer Outside Diameter
0.38 in
Overall Length
1 1/2 in
Head Width
0.384 in
Maximum Head Height
3/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Head Color
Silver
Application
Steel to Steel
Point Type
BSD

Description

The ZORO SELECT - U29580.016.0150 is a self-drilling screw designed for steel-to-steel applications. Constructed of steel, this fastener includes a drill point at the end which allows for use in materials without pre-drilled holes. This makes it suitable for various industrial tasks such as metal fabrication and construction where secure fastening with reduced labor time is required.

  • Drive: The Phillips drive type requires a specific tool fitting (#2) for installation or removal.
  • Fastener Length: With a length of 1-1/2 in, it determines how deeply the screw can penetrate and secure materials together.
  • Finish: The zinc-plated finish is intended to contribute to durability and corrosion resistance. It may also aid in grip during installation.
  • Head Type & Size: Featuring a wafer head type with diameter ranging from 0.364 in to 0.384 in ensures proper load distribution when fully inserted.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Screw Size & Thread Style: #8 screw size refers to its width and thread count per inch; The fully threaded style denotes that threads extend along the entire length of the screw for potential fitment in industrial applications.
  • Standards Compliance: Complies with IFI-113/ASME B18.6.4 standards as part of our commitment to meet established technical specifications for design, safety, and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products