CAD Drawings

Download CAD Files

Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # U31860.016.0125

  • Zoro # G3382251

CAD Available

product price:  $12.69
/pk 100, $0.13/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#8
System of Measurement
Inch
Drive Size
1/4 in
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31860.016.0125
Zoro #
G3382251
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
1/4 in
Head Height
0.11 in
Drill Point Length
0.211 in
Hex Width
0.244 in
Drill Point Size
2
Head Dia.
0.110 in to 0.096 in
Minimum Head Width
1/4 in
Drill Tip Length
13/64 in
Maximum Drilling Thickness
0.063 in
Washer Outside Diameter
0.348 in
Minimum Head Height
3/32 in
Maximum Head Width
1/4 in
Overall Length
1 1/4 in
Maximum Head Height
7/64 in
Head Width
0.25 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI 113, SAE J78
Application
Steel to Steel
Head Color
Silver
Point Type
AB
Material Grade/Class
410

Description

The ZORO SELECT - U31860.016.0125 is a self-drilling screw, intended for use in materials without requiring pre-drilled holes. Made from 410 stainless steel, this fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly where it aims to facilitate fastening, potentially reducing labor time and effort.

  • Application: Intended for use in attaching various materials to metal up to 12 gauge thickness.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: Requires an external hex tool for installation or removal.
  • Fastener Length: Has a length of 1-1/4 inches from point to underside of head, which may contribute towards deep penetration and secure fastening.
  • Finish: Plain finish is intended to improve durability, corrosion resistance, and reduce friction during installation.
  • Head Type: Flange Hex design offers ease of use with specific tools or suitability for certain materials and applications.
  • Material Grade/Class: Made from 410 grade stainless steel that is expected provide strength, durability, and resist corrosion
  • Screw Size: #8 diameter with thread count designed for use in various industrial applications
  • Standards Compliance: Adheres to IFI 113 & SAE J78 industry standards indicating compliance with established technical specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products