Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Round Head U Drive Drive, 10000 PK
- Mfr # 0808U
- Zoro # G4843280
product price:Â
$
586.99
/pk of 10000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Head Type
Round
System of Measurement
Inch
Screw Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0808U
- Zoro #
- G4843280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
Details
- Material
- Steel
- Item
- U-Drive Screw
- Finish
- Zinc Plated
- Head Type
- Round
- System of Measurement
- Inch
- Drive
- U-Drive
- Standards
- ASME B18.6.3
Description
8X1/2 Round Head Type U Drive Screw Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.