Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, 1000 lb., Poly, Blue

  • Mfr # SD 1.1 BLUE

  • Zoro # G2112321


product price: $1,424.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Blue
Load Capacity
1000 lb
Fork Pocket Depth
31 in
Container Material - Hoppers and Cube Trucks
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD 1.1 BLUE
Zoro #
G2112321
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Depth
31 in
Fork Pocket Width
24-1/2 in
Fork Pocket Height
2-1/2 in
Overall Length
71"
Overall Width
31"
Overall Height
46"

Details

Material
Polyethylene
Color
Blue
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Container Material - Hoppers and Cube Trucks
Polyethylene
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Finish
Enamel
Volume Capacity
1 cu. yd.
Hopper Type
Forklift Capable
Hopper Release
Bumper Release
Hopper Base
Standard
Color - Hoppers and Cube Trucks
Blue
Cubic Foot Capacity
29.7 cu ft.
Dump Angle
30 Degrees
Cubic Yard Capacity
1.1 cu yd
Hopper Material
Plastic
Frame Material
Steel
Frame Gauge
10 ga
Capacity - Cubic Yard
1 1/8 cu yd
Capacity - Cubic Foot
29 cu ft
Hopper Profile
Standard
Load Capacity - Maximum
1,000 lb
Included Casters
Casters Not Included
Fork Pocket Spacing
24 1/2 in
Mobility Type
Fork Pockets
Hopper Release Type
Lever

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 46 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Blue, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.