Zoro Homepage

Self Dumping Hopper, 1000 lb., Poly, White

  • Mfr # SD 1.1 WHITE

  • Zoro # G2117075


product price: $1,424.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
White
Load Capacity
1000 lb
Overall Height
46"
Load Capacity - Hoppers and Cube Trucks
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD 1.1 WHITE
Zoro #
G2117075
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46"
Fork Pocket Depth
31 in
Fork Pocket Height
2-1/2 in
Overall Width
31"
Overall Length
71"
Fork Pocket Width
24-1/2 in

Details

Material
Polyethylene
Color
White
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Volume Capacity
1 cu. yd.
Hopper Release
Bumper Release
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Base
Standard
Cubic Foot Capacity
29.7 cu ft.
Hopper Material
Plastic
Dump Angle
30 Degrees
Color - Hoppers and Cube Trucks
White
Cubic Yard Capacity
1.1 cu yd
Hopper Type
Forklift Capable
Finish
Enamel
Frame Material
Steel
Fork Pocket Spacing
24 1/2 in
Frame Gauge
10 ga
Mobility Type
Fork Pockets
Included Casters
Casters Not Included
Hopper Release Type
Lever
Hopper Profile
Standard
Capacity - Cubic Foot
29 cu ft
Load Capacity - Maximum
1,000 lb
Capacity - Cubic Yard
1 1/8 cu yd

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 46 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color White, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.