Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, 1000 lb, Poly, Yellow

  • Mfr # SD 1.1 YELLOW

  • Zoro # G2121117


product price: $1,424.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
1000 lb
Hopper Base
Standard
Volume Capacity
1 cu. yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD 1.1 YELLOW
Zoro #
G2121117
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
2-1/2 in
Overall Length
71"
Fork Pocket Depth
31 in
Overall Height
46"
Fork Pocket Width
24-1/2 in
Overall Width
31"

Details

Material
Polyethylene
Color
Yellow
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Hopper Base
Standard
Volume Capacity
1 cu. yd.
Cubic Foot Capacity
29.7 cu ft.
Container Material - Hoppers and Cube Trucks
Polyethylene
Color - Hoppers and Cube Trucks
Yellow
Hopper Release
Bumper Release
Dump Angle
30 Degrees
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Finish
Enamel
Hopper Type
Forklift Capable
Hopper Material
Plastic
Cubic Yard Capacity
1.1 cu yd
Frame Material
Steel
Included Casters
Casters Not Included
Hopper Release Type
Lever
Mobility Type
Fork Pockets
Fork Pocket Spacing
24 1/2 in
Hopper Profile
Standard
Capacity - Cubic Foot
29 cu ft
Capacity - Cubic Yard
1 1/8 cu yd
Load Capacity - Maximum
1,000 lb
Frame Gauge
10 ga

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 46 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.