Zoro Homepage

Self Dumping Hopper, 1200 lb., Poly, White

  • Mfr # SD 1.7 WHITE

  • Zoro # G2118700


product price: $1,946.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
White
Load Capacity
1200 lb
Overall Length
80"
Fork Pocket Depth
30-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD 1.7 WHITE
Zoro #
G2118700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80"
Fork Pocket Depth
30-1/2 in
Fork Pocket Width
32 in
Overall Height
55"
Overall Width
40"
Fork Pocket Height
2-1/2 in

Details

Material
Polyethylene
Color
White
Load Capacity
1200 lb
Item
Self Dumping Hoppers
Load Capacity - Hoppers and Cube Trucks
1,200 lb
Hopper Base
Standard
Color - Hoppers and Cube Trucks
White
Finish
Enamel
Volume Capacity
1-3/4 cu. yd.
Hopper Type
Forklift Capable
Cubic Yard Capacity
1.7 cu yd
Hopper Release
Bumper Release
Cubic Foot Capacity
45.9 cu ft.
Hopper Material
Plastic
Container Material - Hoppers and Cube Trucks
Polyethylene
Dump Angle
30 Degrees
Frame Material
Steel
Capacity - Cubic Yard
1 3/4 cu yd
Capacity - Cubic Foot
50 cu ft
Hopper Profile
Standard
Load Capacity - Maximum
1,200 lb
Mobility Type
Fork Pockets
Frame Gauge
10 ga
Hopper Release Type
Lever
Fork Pocket Spacing
32 in
Included Casters
Casters Not Included

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,200 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 50 cu ft, Capacity - Cubic Yard 1 3/4 cu yd, Overall Height 55 in, Overall Length 80 in, Overall Width 40 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color White, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.