Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, 13.5 cu. ft. Cap.

  • Mfr # 5055LPRed

  • Zoro # G4844277


product price: $816.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Outside Length
43 in
Color
Red
Load Capacity
4000 lb
Platform Length
33.625 in
Cubic Yard Capacity
0.5 cu yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055LPRed
Zoro #
G4844277
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
43 in
Platform Length
33.625 in
Fork Pocket Width
28 in
Overall Length
43"
Overall Height
17"
Fork Pocket Depth
22-1/4 in
Fork Pocket Height
2 in
Overall Width
62"

Details

Color
Red
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Cubic Yard Capacity
0.5 cu yd
Hopper Base
Low Profile
Color - Hoppers and Cube Trucks
Red
Dump Angle
90 Degrees
Hopper Release
Front Release
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Finish
Enamel
Cubic Foot Capacity
13.5 cu ft.
Container Material - Hoppers and Cube Trucks
Hopper: 12 ga. Steel; Base: 7 ga. Steel
Hopper Material
Steel
Frame Material
Steel
Frame Gauge
7 ga
Hopper Release Type
Lever
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Capacity - Cubic Yard
1/2 cu yd
Capacity - Cubic Foot
13 1/2 cu ft
Hopper Profile
Low Profile
Load Capacity - Maximum
4,000 lb

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 62 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.