Zoro Homepage

Self-Dumping Hopper, 20.3 cu. ft. Cap.

  • Mfr # 7577LPRed

  • Zoro # G4767408


product price: $1,014.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Outside Length
55.75 in
Color
Red
Load Capacity
5000 lb
Platform Length
48.25 in
Cubic Yard Capacity
0.75 cu yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7577LPRed
Zoro #
G4767408
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
55.75 in
Platform Length
48.25 in
Fork Pocket Height
2 in
Overall Height
24"
Fork Pocket Width
28 in
Overall Width
48-1/2"
Overall Length
55-3/4"
Fork Pocket Depth
25-3/4 in

Details

Color
Red
Load Capacity
5000 lb
Item
Self Dumping Hoppers
Cubic Yard Capacity
0.75 cu yd
Hopper Release
Front Release
Hopper Base
Low Profile
Cubic Foot Capacity
20.3 cu ft.
Dump Angle
90 Degrees
Finish
Enamel
Load Capacity - Hoppers and Cube Trucks
5,000 lb
Color - Hoppers and Cube Trucks
Red
Container Material - Hoppers and Cube Trucks
7 ga. Steel
Hopper Material
Steel
Frame Material
Steel
Mobility Type
Fork Pockets
Hopper Release Type
Lever
Capacity - Cubic Yard
3/4 cu yd
Included Casters
Casters Not Included
Hopper Profile
Low Profile
Frame Gauge
7 ga
Load Capacity - Maximum
5,000 lb
Capacity - Cubic Foot
20 1/4 cu ft

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 1/4 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 24 in, Overall Length 55 3/4 in, Overall Width 48 1/2 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.