Zoro Homepage

Self-Dumping Hopper, 27.0 cu. ft. Cap.

  • Mfr # 10077LPGray

  • Zoro # G4826637


product price: $1,125.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Outside Length
55.75 in
Color
Gray
Load Capacity
5000 lb
Platform Length
48.25 in
Overall Width
63-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077LPGray
Zoro #
G4826637
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
55.75 in
Platform Length
48.25 in
Overall Width
63-1/2"
Fork Pocket Depth
25-3/4 in
Fork Pocket Width
28 in
Fork Pocket Height
2 in
Overall Length
55-3/4"
Overall Height
24"

Details

Color
Gray
Load Capacity
5000 lb
Item
Self Dumping Hoppers
Color - Hoppers and Cube Trucks
Gray
Load Capacity - Hoppers and Cube Trucks
5,000 lb
Hopper Release
Chain/Cable Release
Finish
Enamel
Cubic Foot Capacity
27.0 cu ft.
Hopper Base
Low Profile
Container Material - Hoppers and Cube Trucks
7 ga. Steel
Dump Angle
90 Degrees
Cubic Yard Capacity
1 cu yd
Hopper Material
Steel
Frame Material
Steel
Capacity - Cubic Yard
1 cu yd
Hopper Release Type
Lever
Frame Gauge
7 ga
Mobility Type
Fork Pockets
Capacity - Cubic Foot
27 cu ft
Included Casters
Casters Not Included
Hopper Profile
Low Profile
Load Capacity - Maximum
5,000 lb

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 24 in, Overall Length 55 3/4 in, Overall Width 63 1/2 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.