Zoro Homepage

Self Dumping Hopper, 4,000 lb

  • Mfr # 15077BR

  • Zoro # G310866157


product price: $1,961.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Height
39 3/4 in
Finish
Enamel
Dump Angle
31 Degrees
Overall Width
57 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15077BR
Zoro #
G310866157
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 3/4 in
Overall Width
57 3/4 in
Overall Length
63 1/2 in
Fork Pocket Width
28 1/2 in
Fork Pocket Height
3 in
Fork Pocket Depth
58 in

Details

Color
Gray
Item
Self Dumping Hopper
Finish
Enamel
Dump Angle
31 Degrees
Hopper Material
Steel
Frame Material
Steel
Included Casters
Casters Not Included
Capacity - Cubic Foot
40 1/2 cu ft
Mobility Type
Fork Pockets
Fork Pocket Spacing
12 in
Hopper Release Type
Bump
Frame Gauge
7 ga
Load Capacity - Maximum
4,000 lb
Capacity - Cubic Yard
1 1/2 cu yd
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.