Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, 4,000 lb

  • Mfr # 3399BR

  • Zoro # G510866179


product price: $1,307.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Outside Length
56.5 in
Color
Gray
Platform Length
51.25 in
Finish
Enamel
Overall Height
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3399BR
Zoro #
G510866179
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
56.5 in
Platform Length
51.25 in
Overall Height
32 1/2 in
Fork Pocket Height
3 in
Fork Pocket Depth
44 in
Overall Length
56 1/2 in
Overall Width
31 3/4 in
Fork Pocket Width
20 1/2 in
Lip Height
3 in

Details

Color
Gray
Item
Self Dumping Hopper
Finish
Enamel
Hopper Material
Steel
Dump Angle
38 Degrees
Frame Material
Steel
Capacity - Cubic Yard
3/8 cu yd
Capacity - Cubic Foot
8 1/8 cu ft
Fork Pocket Spacing
12 in
Load Capacity - Maximum
4,000 lb
Hopper Release Type
Bump
Mobility Type
Fork Pockets
Frame Gauge
1/4 ga
Included Casters
Casters Not Included
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 32 1/2 in, Overall Length 56 1/2 in, Overall Width 31 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.