Zoro Homepage

Self Dumping Hopper, 4,000 lb

  • Mfr # 7599BR

  • Zoro # G610866062


product price: $1,652.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Outside Length
62.75 in
Color
Gray
Platform Length
58 in
Fork Pocket Height
3 in
Fork Pocket Depth
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7599BR
Zoro #
G610866062
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
62.75 in
Platform Length
58 in
Fork Pocket Height
3 in
Fork Pocket Depth
54 in
Overall Length
62 3/4 in
Lip Height
3 in
Fork Pocket Width
28 1/2 in
Overall Width
39 3/4 in
Overall Height
36 1/2 in

Details

Color
Gray
Item
Self Dumping Hopper
Hopper Material
Steel
Frame Material
Steel
Dump Angle
39 Degrees
Finish
Enamel
Capacity - Cubic Yard
3/4 cu yd
Frame Gauge
1/4 ga
Included Casters
Casters Not Included
Capacity - Cubic Foot
20 3/8 cu ft
Load Capacity - Maximum
4,000 lb
Hopper Release Type
Bump
Mobility Type
Fork Pockets
Fork Pocket Spacing
12 in
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 3/8 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 36 1/2 in, Overall Length 62 3/4 in, Overall Width 39 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.