Shop ZORO SELECT

Self Dumping Hopper, 4000 lb., Orange

  • Mfr # 2577-ORG
  • Zoro # G0100235

product price: 
$
957.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
44.75 in
Color
Orange
Load Capacity
4000 lb
Platform Length
41 3/4 in
Overall Width
33-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2577-ORG
Zoro #
G0100235
UPC #
-
Country of Origin
United States
Color
Orange
Load Capacity
4000 lb
Item
Self Dumping Hopper
Finish
Enamel
Hopper Base
Standard
Hopper Material
Steel
Dump Angle
40 Degrees
Cubic Foot Capacity
7.0 cu ft.
Volume Capacity
1/4 cu. yd.
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Color - Hoppers and Cube Trucks
Orange
Hopper Release
Front Release
Container Material - Hoppers and Cube Trucks
Heavy Steel
Cubic Yard Capacity
0.25 cu yd
Hopper Type
Forklift Capable Medium Duty
Frame Material
Steel
Capacity - Cubic Yard
1/4 cu yd
Hopper Release Type
Lever
Load Capacity - Maximum
4,000 lb
Frame Gauge
7 ga
Hopper Profile
Standard
Mobility Type
Fork Pockets
Included Casters
Casters Not Included
Capacity - Cubic Foot
7 cu ft
Wire Color
Orange

Dimensions

Outside Length
44.75 in
Platform Length
41 3/4 in
Overall Width
33-3/4"
Overall Length
44-3/4"
Fork Pocket Depth
40 in
Fork Pocket Height
3 in
Fork Pocket Width
22-1/2 in
Overall Height
22-1/4"
Wire Rope Length
44 3/4 in
Length
44 3/4 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 7 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 22 1/4 in, Overall Length 44 3/4 in, Overall Width 33 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.