Shop ZORO SELECT

Self-Dumping Hopper, 40.5 cu. ft. Cap.

  • Mfr # 15077LP-ORG
  • Zoro # G4869720

product price: 
$
1,501.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
75 in
Color
Orange
Load Capacity
5000 lb
Platform Length
67 in
Overall Height
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15077LP-ORG
Zoro #
G4869720
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
75 in
Platform Length
67 in
Overall Height
24"
Overall Length
75"
Fork Pocket Depth
36 in
Overall Width
62"
Fork Pocket Width
48 in
Fork Pocket Height
2 in
Wire Rope Length
75 in
Length
75 in

Details

Color
Orange
Load Capacity
5000 lb
Item
Self Dumping Hopper
Cubic Yard Capacity
1.5 cu yd
Finish
Enamel
Hopper Base
Low Profile
Container Material - Hoppers and Cube Trucks
Hopper: 12 ga. Steel; Base: 7 ga. Steel
Hopper Release
Front Release
Load Capacity - Hoppers and Cube Trucks
5,000 lb
Cubic Foot Capacity
40.5 cu ft.
Color - Hoppers and Cube Trucks
Orange
Dump Angle
90 Degrees
Hopper Material
Steel
Frame Material
Steel
Frame Gauge
7 ga
Mobility Type
Fork Pockets
Capacity - Cubic Yard
1 1/2 cu yd
Included Casters
Casters Not Included
Hopper Profile
Low Profile
Hopper Release Type
Lever
Capacity - Cubic Foot
40 1/2 cu ft
Load Capacity - Maximum
5,000 lb
Fork Pocket Spacing
12 in
Wire Color
Orange

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 5,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 24 in, Overall Length 75 in, Overall Width 62 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.