Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, 6,000 lb

  • Mfr # 10099BR

  • Zoro # G010866105


product price: $1,731.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Length
67 1/2 in
Finish
Enamel
Fork Pocket Height
3 in
Overall Width
39 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10099BR
Zoro #
G010866105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
67 1/2 in
Fork Pocket Height
3 in
Overall Width
39 3/4 in
Overall Height
39 3/4 in
Fork Pocket Width
28 1/2 in
Fork Pocket Depth
58 in

Details

Color
Gray
Item
Self Dumping Hopper
Finish
Enamel
Dump Angle
31 Degrees
Frame Material
Steel
Hopper Material
Steel
Fork Pocket Spacing
12 in
Hopper Release Type
Bump
Capacity - Cubic Yard
1 cu yd
Included Casters
Casters Not Included
Load Capacity - Maximum
6,000 lb
Capacity - Cubic Foot
27 cu ft
Mobility Type
Fork Pockets
Frame Gauge
1/4 ga
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 39 3/4 in, Overall Length 67 1/2 in, Overall Width 39 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.