Self Dumping Hopper, 6,000 lb
Mfr # 30077BR
Zoro # G210866141
product price: $2,831.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
Key Features
Color
Gray
Finish
Enamel
Fork Pocket Depth
58 in
Frame Material
Steel
Hopper Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30077BR
Zoro #
G210866141
UPC #
-
Country of Origin
United States
Dimensions
Fork Pocket Depth
58 in
Fork Pocket Width
28 1/2 in
Overall Length
74 1/2 in
Overall Height
55 in
Fork Pocket Height
3 in
Overall Width
57 3/4 in
Details
Color
Gray
Item
Self Dumping Hopper
Finish
Enamel
Frame Material
Steel
Hopper Material
Steel
Dump Angle
32 Degrees
Fork Pocket Spacing
12 in
Capacity - Cubic Foot
81 cu ft
Frame Gauge
7 ga
Capacity - Cubic Yard
3 cu yd
Included Casters
Casters Not Included
Hopper Release Type
Bump
Mobility Type
Fork Pockets
Load Capacity - Maximum
6,000 lb
Hopper Profile
Standard
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 81 cu ft, Capacity - Cubic Yard 3 cu yd, Overall Height 55 in, Overall Length 74 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.