Zoro Homepage

Self Dumping Hopper, 6000 lb., Gray

  • Mfr # 40099 GRAY

  • Zoro # G0453498


product price: $2,663.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Outside Length
70.5 In
Color
Gray
Load Capacity
6000 lb
Platform Length
70 1/2 In
Hopper Base
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40099 GRAY
Zoro #
G0453498
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
70.5 In
Platform Length
70 1/2 In
Overall Width
79-3/4"
Fork Pocket Height
3 in
Overall Length
71"
Overall Height
55"
Fork Pocket Width
42-1/2 in
Fork Pocket Depth
54 in
Lip Height
35 in

Details

Color
Gray
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Hopper Base
Standard
Volume Capacity
4 cu. yd.
Hopper Release
Front Release
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Cubic Foot Capacity
108.0 cu ft.
Dump Angle
32 Degrees
Cubic Yard Capacity
4 cu yd
Hopper Material
Steel
Container Material - Hoppers and Cube Trucks
Heavy Steel
Color - Hoppers and Cube Trucks
Gray
Finish
Enamel
Hopper Type
Forklift Capable Heavy Duty
Frame Material
Steel
Hopper Release Type
Lever
Capacity - Cubic Foot
108 cu ft
Frame Gauge
1/4 ga
Capacity - Cubic Yard
4 cu yd
Hopper Profile
Standard
Mobility Type
Fork Pockets
Included Casters
Casters Not Included
Load Capacity - Maximum
7,000 lb

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 108 cu ft, Capacity - Cubic Yard 4 cu yd, Overall Height 55 in, Overall Length 70 1/2 in, Overall Width 79 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.