Self Dumping Hopper, 6000 lb., Orange

  • Mfr # 15077-ORG
  • Zoro # G0453428
product price: 
$
1,658.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
63.5 in
Color
Orange
Load Capacity
6000 lb
Platform Length
63 1/2 in
Hopper Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15077-ORG
Zoro #
G0453428
UPC #
-
Country of Origin
United States
Color
Orange
Load Capacity
6000 lb
Item
Self Dumping Hopper
Hopper Material
Steel
Hopper Type
Forklift Capable Medium Duty
Volume Capacity
1-1/2 cu. yd.
Hopper Base
Standard
Cubic Yard Capacity
1.5 cu yd
Finish
Enamel
Cubic Foot Capacity
40.5 cu ft.
Hopper Release
Front Release
Dump Angle
31 Degrees
Color - Hoppers and Cube Trucks
Orange
Container Material - Hoppers and Cube Trucks
Heavy Steel
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Frame Material
Steel
Capacity - Cubic Yard
1 1/2 cu yd
Hopper Release Type
Lever
Hopper Profile
Standard
Load Capacity - Maximum
6,000 lb
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Capacity - Cubic Foot
40 1/2 cu ft
Frame Gauge
7 ga
Wire Color
Orange

Dimensions

Outside Length
63.5 in
Platform Length
63 1/2 in
Fork Pocket Height
3 in
Overall Width
57-3/4"
Fork Pocket Width
28-1/2 in
Fork Pocket Depth
54 in
Overall Length
63-1/2"
Overall Height
39-3/4"
Lip Height
36-3/4 in
Wire Rope Length
63 1/2 in
Length
63 1/2 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.