Zoro Homepage

Self Dumping Hopper, 6000 lb., Red

  • Mfr # 20077 RED

  • Zoro # G0453391


product price: $1,835.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Outside Length
64 in
Color
Red
Load Capacity
6000 lb
Platform Length
64 1/4 in
Color - Hoppers and Cube Trucks
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20077 RED
Zoro #
G0453391
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
64 in
Platform Length
64 1/4 in
Overall Width
57-3/4"
Fork Pocket Width
28-1/2 in
Overall Height
46"
Fork Pocket Depth
54 in
Overall Length
64"
Fork Pocket Height
3 in
Lip Height
34-1/2 in

Details

Color
Red
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Color - Hoppers and Cube Trucks
Red
Cubic Foot Capacity
54.0 cu ft.
Finish
Enamel
Hopper Release
Front Release
Dump Angle
38 Degrees
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Hopper Material
Steel
Hopper Type
Forklift Capable Medium Duty
Container Material - Hoppers and Cube Trucks
Heavy Steel
Volume Capacity
2 cu. yd.
Cubic Yard Capacity
2 cu yd
Hopper Base
Standard
Hopper Capacity
2 cu. yd.
Frame Material
Steel
Capacity - Cubic Foot
54 cu ft
Capacity - Cubic Yard
2 cu yd
Frame Gauge
7 ga
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Hopper Release Type
Lever
Hopper Profile
Standard
Load Capacity - Maximum
6,000 lb

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 57 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.