Zoro Homepage

Self-Dumping Hopper, 6.8 cu. ft. Cap.

  • Mfr # 2555LPGray

  • Zoro # G4832112


product price: $623.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Outside Length
43 in
Color
Gray
Load Capacity
4000 lb
Platform Length
33.625 in
Overall Width
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555LPGray
Zoro #
G4832112
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
43 in
Platform Length
33.625 in
Overall Width
31"
Fork Pocket Width
22 in
Overall Height
17"
Fork Pocket Depth
22-1/4 in
Fork Pocket Height
2 in
Overall Length
43"

Details

Color
Gray
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Dump Angle
90 Degrees
Finish
Enamel
Color - Hoppers and Cube Trucks
Gray
Hopper Base
Low Profile
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Cubic Foot Capacity
6.8 cu ft.
Hopper Release
Front Release
Cubic Yard Capacity
0.25 cu yd
Container Material - Hoppers and Cube Trucks
Hopper: 12 ga. Steel; Base: 7 ga. Steel
Hopper Material
Steel
Frame Material
Steel
Load Capacity - Maximum
4,000 lb
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Hopper Release Type
Lever
Hopper Profile
Low Profile
Capacity - Cubic Yard
1/4 cu yd
Frame Gauge
7 ga
Capacity - Cubic Foot
6 3/4 cu ft

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 6 3/4 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 31 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.