Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, 7,000 lb

  • Mfr # 15099BR

  • Zoro # G110866067


product price: $2,061.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Color
Gray
Fork Pocket Width
28 1/2 in
Finish
Enamel
Overall Width
57 3/4 in
Overall Height
39 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15099BR
Zoro #
G110866067
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
28 1/2 in
Overall Width
57 3/4 in
Overall Height
39 3/4 in
Fork Pocket Depth
58 in
Fork Pocket Height
3 in
Overall Length
63 1/2 in

Details

Color
Gray
Item
Self Dumping Hopper
Finish
Enamel
Hopper Material
Steel
Frame Material
Steel
Dump Angle
31 Degrees
Frame Gauge
1/4 ga
Capacity - Cubic Yard
1 1/2 cu yd
Hopper Release Type
Bump
Included Casters
Casters Not Included
Fork Pocket Spacing
12 in
Capacity - Cubic Foot
40 1/2 cu ft
Mobility Type
Fork Pockets
Load Capacity - Maximum
7,000 lb
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 39 3/4 in, Overall Length 63 1/2 in, Overall Width 57 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.