Zoro Homepage

Self Dumping Hopper, 7,000 lb

  • Mfr # 26099BR

  • Zoro # G710866214


product price: $2,987.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Color
Gray
Dump Angle
38 Degrees
Fork Pocket Height
3 in
Hopper Material
Steel
Finish
Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26099BR
Zoro #
G710866214
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
3 in
Fork Pocket Depth
58 in
Fork Pocket Width
28 1/2 in
Overall Width
69 3/4 in
Overall Length
64 in
Overall Height
46 in

Details

Color
Gray
Item
Self Dumping Hopper
Dump Angle
38 Degrees
Hopper Material
Steel
Finish
Enamel
Frame Material
Steel
Load Capacity - Maximum
7,000 lb
Capacity - Cubic Yard
2 1/2 cu yd
Fork Pocket Spacing
12 in
Frame Gauge
1/4 ga
Included Casters
Casters Not Included
Hopper Release Type
Bump
Mobility Type
Fork Pockets
Capacity - Cubic Foot
67 1/2 cu ft
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 7,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 67 1/2 cu ft, Capacity - Cubic Yard 2 1/2 cu yd, Overall Height 46 in, Overall Length 64 in, Overall Width 69 3/4 in, Frame Gauge 1/4 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.