Zoro Homepage

Self Dumping Hopper, 750 lb., Poly, Red

  • Mfr # SD 5/8 RED

  • Zoro # G2121047


product price: $1,127.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Red
Load Capacity
750 lb
Fork Pocket Width
22-3/4 in
Container Material - Hoppers and Cube Trucks
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD 5/8 RED
Zoro #
G2121047
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
22-3/4 in
Overall Height
42"
Overall Width
26"
Fork Pocket Height
2-1/2 in
Fork Pocket Depth
29-3/4 in
Overall Length
59"

Details

Material
Polyethylene
Color
Red
Load Capacity
750 lb
Item
Self Dumping Hoppers
Container Material - Hoppers and Cube Trucks
Polyethylene
Cubic Foot Capacity
16.7 cu ft.
Hopper Type
Forklift Capable
Dump Angle
30 Degrees
Finish
Enamel
Load Capacity - Hoppers and Cube Trucks
750 lb
Volume Capacity
5/8 cu. yd.
Color - Hoppers and Cube Trucks
Red
Cubic Yard Capacity
0.62 cu yd
Hopper Material
Plastic
Hopper Base
Standard
Hopper Release
Bumper Release
Frame Material
Steel
Capacity - Cubic Yard
5/8 cu yd
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Hopper Release Type
Lever
Load Capacity - Maximum
750 lb
Fork Pocket Spacing
22 3/4 in
Capacity - Cubic Foot
16 cu ft
Frame Gauge
10 ga
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 42 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red, Finish Enamel, Dump Angle 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.