Zoro Homepage

Self Dumping Hopper, 750 lb., Poly, White

  • Mfr # SD 5/8 WHITE

  • Zoro # G2117090


product price: $1,112.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
White
Load Capacity
750 lb
Color - Hoppers and Cube Trucks
White
Overall Length
59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD 5/8 WHITE
Zoro #
G2117090
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59"
Fork Pocket Depth
29-3/4 in
Fork Pocket Width
22-3/4 in
Fork Pocket Height
2-1/2 in
Overall Height
42"
Overall Width
26"

Details

Material
Polyethylene
Color
White
Load Capacity
750 lb
Item
Self Dumping Hoppers
Color - Hoppers and Cube Trucks
White
Cubic Yard Capacity
0.62 cu yd
Cubic Foot Capacity
16.7 cu ft.
Load Capacity - Hoppers and Cube Trucks
750 lb
Hopper Type
Forklift Capable
Container Material - Hoppers and Cube Trucks
Polyethylene
Volume Capacity
1/2 cu. yd.
Finish
Enamel
Dump Angle
30 Degrees
Hopper Material
Plastic
Hopper Release
Bumper Release
Hopper Base
Standard
Frame Material
Steel
Fork Pocket Spacing
22 3/4 in
Hopper Release Type
Lever
Hopper Profile
Standard
Capacity - Cubic Foot
16 cu ft
Capacity - Cubic Yard
5/8 cu yd
Load Capacity - Maximum
750 lb
Frame Gauge
10 ga
Included Casters
Casters Not Included
Mobility Type
Fork Pockets

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 42 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color White, Finish Enamel, Dump Angle 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.