Self-Dumping Hopper, 9.0 cu. ft. Cap.
- Mfr # 3355LP-ORG
- Zoro # G4856953
product price:Â
$
808.99
/ea
Key Features
Outside Length
43 in
Color
Orange
Load Capacity
4000 lb
Platform Length
33.625 in
Fork Pocket Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3355LP-ORG
- Zoro #
- G4856953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 43 in
- Platform Length
- 33.625 in
- Fork Pocket Width
- 28 in
- Overall Width
- 41"
- Fork Pocket Height
- 2 in
- Fork Pocket Depth
- 22-1/4 in
- Overall Height
- 17"
- Overall Length
- 43"
- Wire Rope Length
- 43 in
- Length
- 43 in
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 9 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 17 in, Overall Length 43 in, Overall Width 41 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.