Zoro Homepage

Self Dumping Hopper, Gray, 6,000 lb

  • Mfr # 3377SS

  • Zoro # G0160493


product price: $4,187.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
6,000 lb
Hopper Release
Latch
Finish
Unfinished
Cubic Foot Capacity
8.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3377SS
Zoro #
G0160493
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
52 1/2 in
Fork Pocket Depth
50 in
Overall Width
31 3/4 in
Fork Pocket Width
20 1/2 in
Fork Pocket Height
3 in

Details

Color
Gray
Load Capacity
6,000 lb
Item
Self-Dumping Hopper
Hopper Release
Latch
Finish
Unfinished
Cubic Foot Capacity
8.9 cu ft
Frame Material
Steel
Dump Angle
38 Degrees
Container Material - Hoppers and Cube Trucks
Stainless Steel
Hopper Base
Standard
Color - Hoppers and Cube Trucks
Gray
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Caster Material
Rubber
Cubic Yard Capacity
0.33 cu yd
Hopper Material
Steel
Included Casters
Casters Not Included
Capacity - Cubic Foot
8 7/8 cu ft
Hopper Profile
Standard
Hopper Release Type
Lever
Load Capacity - Maximum
6,000 lb
Capacity - Cubic Yard
3/8 cu yd
Frame Gauge
7 ga
Mobility Type
Fork Pockets

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 7/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 31 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.