Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Dumping Hopper, Gray, 6,000 lb

  • Mfr # 5077SS

  • Zoro # G0160405


product price: $5,023.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
6,000 lb
Color - Hoppers and Cube Trucks
Gray
Overall Width
37 3/4 in
Hopper Release
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5077SS
Zoro #
G0160405
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 3/4 in
Fork Pocket Width
26 1/2 in
Overall Height
32 1/2 in
Overall Length
52 1/2 in
Fork Pocket Depth
50 in
Fork Pocket Height
3 in

Details

Color
Gray
Load Capacity
6,000 lb
Item
Self-Dumping Hopper
Color - Hoppers and Cube Trucks
Gray
Hopper Release
Latch
Dump Angle
38 Degrees
Frame Material
Steel
Cubic Yard Capacity
0.5 cu yd
Hopper Material
Steel
Hopper Base
Standard
Finish
Unfinished
Container Material - Hoppers and Cube Trucks
Stainless Steel
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Cubic Foot Capacity
13.5 cu ft
Load Capacity - Maximum
6,000 lb
Capacity - Cubic Yard
1/2 cu yd
Frame Gauge
7 ga
Hopper Release Type
Lever
Hopper Profile
Standard
Capacity - Cubic Foot
13 1/2 cu ft
Mobility Type
Fork Pockets
Included Casters
Casters Not Included

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 37 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.