Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.1 cu. yd., Red

  • Mfr # SD-1.1 CASTER RED

  • Zoro # G2287936


product price: $1,672.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Red
Load Capacity
1000 lb
Overall Length
71"
Dump Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.1 CASTER RED
Zoro #
G2287936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
71"
Caster Dia.
6 in
Fork Pocket Width
24-1/2 in
Overall Width
31"
Fork Pocket Height
2-1/2 in
Container Height
34 in
Fork Pocket Depth
31 in
Overall Height
53-1/2"
Handle Height
46"

Details

Material
Polyethylene
Color
Red
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Dump Angle
30 Degrees
Optional Lid
1.1 Lid
Frame Material
Steel
Container Material - Hoppers and Cube Trucks
Polyethylene
Wheel Material
Rubber
Container Material
Polyethylene
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Cubic Yard Capacity
1.1 cu yd
Volume Capacity
1 cu. yd.
Cubic Foot Capacity
29.7 cu ft.
Mobility Option
Manual
Finish
Enamel
Handle Included
Yes
Caster Configuration
(2) Swivel, (2) Rigid
Hopper Release
Bumper Release
Caster Material
Rubber
Caster Type
(2) Rigid, (2) Swivel
Hopper Base
Standard, Mobile
Color - Hoppers and Cube Trucks
Red
Hopper Material
Plastic
Mobility Type
Casters/Fork Pockets
Hopper Release Type
Lever
Included Casters
Casters Included
Frame Gauge
10 ga
Fork Pocket Spacing
24 1/2 in
Capacity - Cubic Yard
1 1/8 cu yd
Capacity - Cubic Foot
29 cu ft
Hopper Profile
Standard
Load Capacity - Maximum
1,000 lb

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 53 1/2 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.