Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.1 cu. yd., White

  • Mfr # SD-1.1 CASTER WHITE

  • Zoro # G2291689


product price: $1,672.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
White
Load Capacity
1000 lb
Dump Angle
30 Degrees
Container Material - Hoppers and Cube Trucks
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.1 CASTER WHITE
Zoro #
G2291689
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53-1/2"
Fork Pocket Depth
31 in
Overall Length
71"
Fork Pocket Height
2-1/2 in
Container Height
34 in
Overall Width
31"
Caster Dia.
6 in
Handle Height
46"
Fork Pocket Width
24-1/2 in

Details

Material
Polyethylene
Color
White
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Dump Angle
30 Degrees
Container Material - Hoppers and Cube Trucks
Polyethylene
Caster Material
Rubber
Optional Lid
1.1 Lid
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Frame Material
Steel
Hopper Base
Standard, Mobile
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Material
Rubber
Cubic Foot Capacity
29.7 cu ft.
Caster Type
(2) Rigid, (2) Swivel
Cubic Yard Capacity
1.1 cu yd
Finish
Enamel
Mobility Option
Manual
Color - Hoppers and Cube Trucks
White
Volume Capacity
1 cu. yd.
Container Material
Polyethylene
Handle Included
Yes
Hopper Release
Bumper Release
Hopper Material
Plastic
Mobility Type
Casters/Fork Pockets
Capacity - Cubic Foot
29 cu ft
Hopper Profile
Standard
Frame Gauge
10 ga
Hopper Release Type
Lever
Load Capacity - Maximum
1,000 lb
Fork Pocket Spacing
24 1/2 in
Included Casters
Casters Included
Capacity - Cubic Yard
1 1/8 cu yd

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 53 1/2 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.