Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.1 cu. yd., Ylw

  • Mfr # SD-1.1 CASTER YELLOW

  • Zoro # G3324076


product price: $1,747.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
1000 lb
Wheel Material
Rubber
Handle Height
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.1 CASTER YELLOW
Zoro #
G3324076
UPC #
-
Country of Origin
United States

Dimensions

Handle Height
46"
Fork Pocket Depth
31 in
Fork Pocket Width
24-1/2 in
Overall Width
31"
Container Height
34 in
Fork Pocket Height
2-1/2 in
Overall Height
53-1/2"
Caster Dia.
6 in
Overall Length
71"

Details

Material
Polyethylene
Color
Yellow
Load Capacity
1000 lb
Item
Self Dumping Hoppers
Wheel Material
Rubber
Caster Material
Rubber
Container Material - Hoppers and Cube Trucks
Polyethylene
Container Material
Polyethylene
Mobility Option
Manual
Dump Angle
30 Degrees
Optional Lid
1.1 Lid
Caster Type
(2) Rigid, (2) Swivel
Volume Capacity
1 cu. yd.
Hopper Release
Bumper Release
Handle Included
Yes
Load Capacity - Hoppers and Cube Trucks
1,000 lb
Caster Configuration
(2) Swivel, (2) Rigid
Color - Hoppers and Cube Trucks
Yellow
Cubic Foot Capacity
29.7 cu ft.
Frame Material
Steel
Finish
Enamel
Cubic Yard Capacity
1.1 cu yd
Hopper Base
Standard, Mobile
Hopper Material
Plastic
Fork Pocket Spacing
24 1/2 in
Hopper Release Type
Lever
Frame Gauge
10 ga
Mobility Type
Casters/Fork Pockets
Capacity - Cubic Yard
1 1/8 cu yd
Included Casters
Casters Included
Hopper Profile
Standard
Capacity - Cubic Foot
29 cu ft
Load Capacity - Maximum
1,000 lb

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 29 cu ft, Capacity - Cubic Yard 1 1/8 cu yd, Overall Height 53 1/2 in, Overall Length 71 in, Overall Width 31 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.