Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.7 cu. yd., Blue

  • Mfr # SD-1.7 CASTER BLUE

  • Zoro # G2301139


product price: $2,248.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Blue
Load Capacity
1200 lb
Fork Pocket Width
32 in
Caster Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.7 CASTER BLUE
Zoro #
G2301139
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
32 in
Overall Height
62-1/2"
Handle Height
46"
Overall Length
80"
Fork Pocket Height
2-1/2 in
Caster Dia.
6 in
Container Height
45-1/2 in
Fork Pocket Depth
30-1/2 in
Overall Width
40"

Details

Material
Polyethylene
Color
Blue
Load Capacity
1200 lb
Item
Self Dumping Hoppers
Caster Material
Rubber
Container Material
Polyethylene
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Material
Rubber
Cubic Foot Capacity
45.9 cu ft.
Cubic Yard Capacity
1.7 cu yd
Finish
Enamel
Frame Material
Steel
Hopper Base
Standard, Mobile
Dump Angle
30 Degrees
Hopper Release
Bumper Release
Volume Capacity
1-5/8 cu. yd.
Optional Lid
1.7 Lid
Container Material - Hoppers and Cube Trucks
Polyethylene
Color - Hoppers and Cube Trucks
Blue
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
1,200 lb
Hopper Material
Plastic
Capacity - Cubic Foot
50 cu ft
Mobility Type
Casters/Fork Pockets
Fork Pocket Spacing
32 in
Hopper Profile
Standard
Included Casters
Casters Included
Frame Gauge
10 ga
Capacity - Cubic Yard
1 3/4 cu yd
Load Capacity - Maximum
1,200 lb
Hopper Release Type
Lever

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,200 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 50 cu ft, Capacity - Cubic Yard 1 3/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 40 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.