Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.7 cu. yd., Red

  • Mfr # SD-1.7 CASTER RED

  • Zoro # G2285370


product price: $2,436.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Red
Load Capacity
1200 lb
Optional Lid
1.7 Lid
Overall Length
80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.7 CASTER RED
Zoro #
G2285370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80"
Handle Height
46"
Fork Pocket Height
2-1/2 in
Fork Pocket Depth
30-1/2 in
Fork Pocket Width
32 in
Overall Height
62-1/2"
Overall Width
40"
Caster Dia.
6 in
Container Height
45-1/2 in

Details

Material
Polyethylene
Color
Red
Load Capacity
1200 lb
Item
Self Dumping Hoppers
Optional Lid
1.7 Lid
Finish
Enamel
Caster Type
(2) Rigid, (2) Swivel
Dump Angle
30 Degrees
Volume Capacity
1-5/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
1,200 lb
Hopper Release
Bumper Release
Container Material
Polyethylene
Hopper Base
Standard, Mobile
Caster Configuration
(2) Swivel, (2) Rigid
Handle Included
Yes
Cubic Foot Capacity
45.9 cu ft.
Mobility Option
Manual
Caster Material
Rubber
Frame Material
Steel
Wheel Material
Rubber
Container Material - Hoppers and Cube Trucks
Polyethylene
Cubic Yard Capacity
1.7 cu yd
Color - Hoppers and Cube Trucks
Red
Hopper Material
Plastic
Capacity - Cubic Foot
50 cu ft
Load Capacity - Maximum
1,200 lb
Capacity - Cubic Yard
1 3/4 cu yd
Hopper Release Type
Lever
Mobility Type
Casters/Fork Pockets
Frame Gauge
10 ga
Hopper Profile
Standard
Fork Pocket Spacing
32 in
Included Casters
Casters Included

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,200 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 50 cu ft, Capacity - Cubic Yard 1 3/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 40 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.