Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.7 cu. yd., Ylw

  • Mfr # SD-1.7 CASTER YELLOW

  • Zoro # G2286177


product price: $2,248.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
1200 lb
Overall Height
62-1/2"
Fork Pocket Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.7 CASTER YELLOW
Zoro #
G2286177
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
62-1/2"
Fork Pocket Width
32 in
Container Height
45-1/2 in
Overall Length
80"
Fork Pocket Height
2-1/2 in
Overall Width
40"
Fork Pocket Depth
30-1/2 in
Caster Dia.
6 in
Handle Height
46"

Details

Material
Polyethylene
Color
Yellow
Load Capacity
1200 lb
Item
Self Dumping Hoppers
Finish
Enamel
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Release
Bumper Release
Container Material
Polyethylene
Volume Capacity
1-5/8 cu. yd.
Caster Configuration
(2) Swivel, (2) Rigid
Cubic Foot Capacity
45.9 cu ft.
Caster Material
Rubber
Load Capacity - Hoppers and Cube Trucks
1,200 lb
Cubic Yard Capacity
1.7 cu yd
Optional Lid
1.7 Lid
Frame Material
Steel
Mobility Option
Manual
Hopper Base
Standard, Mobile
Wheel Material
Rubber
Caster Type
(2) Rigid, (2) Swivel
Dump Angle
30 Degrees
Color - Hoppers and Cube Trucks
Yellow
Handle Included
Yes
Hopper Material
Plastic
Load Capacity - Maximum
1,200 lb
Included Casters
Casters Included
Mobility Type
Casters/Fork Pockets
Fork Pocket Spacing
32 in
Hopper Release Type
Lever
Hopper Profile
Standard
Capacity - Cubic Yard
1 3/4 cu yd
Frame Gauge
10 ga
Capacity - Cubic Foot
50 cu ft

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,200 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 50 cu ft, Capacity - Cubic Yard 1 3/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 40 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.