Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 2.2 cu. yd., Blue

  • Mfr # SD-2.2 CASTER BLUE

  • Zoro # G2300168


product price: $2,685.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Blue
Load Capacity
1500 lb
Optional Lid
2.2 Lid
Container Height
45-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-2.2 CASTER BLUE
Zoro #
G2300168
UPC #
-
Country of Origin
United States

Dimensions

Container Height
45-1/2 in
Fork Pocket Width
42 in
Overall Length
80"
Overall Width
51"
Handle Height
46"
Caster Dia.
6 in
Fork Pocket Depth
30-1/2 in
Fork Pocket Height
2-1/2 in
Overall Height
62-1/2"

Details

Material
Polyethylene
Color
Blue
Load Capacity
1500 lb
Item
Self Dumping Hoppers
Optional Lid
2.2 Lid
Cubic Yard Capacity
2.2 cu yd
Color - Hoppers and Cube Trucks
Blue
Cubic Foot Capacity
59.4 cu ft.
Hopper Release
Bumper Release
Dump Angle
30 Degrees
Volume Capacity
2-1/4 cu. yd.
Frame Material
Steel
Handle Included
Yes
Mobility Option
Manual
Caster Configuration
(2) Swivel, (2) Rigid
Caster Type
(2) Rigid, (2) Swivel
Finish
Enamel
Container Material
Polyethylene
Load Capacity - Hoppers and Cube Trucks
1,500 lb
Wheel Material
Rubber
Caster Material
Rubber
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Base
Standard, Mobile
Hopper Material
Plastic
Mobility Type
Casters/Fork Pockets
Included Casters
Casters Included
Load Capacity - Maximum
1,500 lb
Frame Gauge
10 ga
Fork Pocket Spacing
42 in
Capacity - Cubic Foot
59 cu ft
Hopper Release Type
Lever
Capacity - Cubic Yard
2 1/4 cu yd
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,500 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 59 cu ft, Capacity - Cubic Yard 2 1/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 51 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.