Zoro Homepage

Self-Dumping Hopper, HD, 2.2 cu. yd., Green

  • Mfr # SD-2.2 CASTER GREEN

  • Zoro # G3325010


product price: $2,741.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Green
Load Capacity
1500 lb
Wheel Material
Rubber
Cubic Foot Capacity
59.4 cu ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2.2 CASTER GREEN
Zoro #
G3325010
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
51"
Fork Pocket Width
42 in
Overall Length
80"
Handle Height
46"
Overall Height
62-1/2"
Fork Pocket Height
2-1/2 in
Caster Dia.
6 in
Fork Pocket Depth
30-1/2 in
Container Height
45-1/2 in

Details

Material
Polyethylene
Color
Green
Load Capacity
1500 lb
Item
Self Dumping Hoppers
Wheel Material
Rubber
Cubic Foot Capacity
59.4 cu ft.
Color - Hoppers and Cube Trucks
Green
Caster Type
(2) Rigid, (2) Swivel
Mobility Option
Manual
Container Material - Hoppers and Cube Trucks
Polyethylene
Volume Capacity
2-1/4 cu. yd.
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Hopper Release
Bumper Release
Optional Lid
2.2 Lid
Hopper Base
Standard, Mobile
Handle Included
Yes
Finish
Enamel
Cubic Yard Capacity
2.2 cu yd
Caster Material
Rubber
Container Material
Polyethylene
Load Capacity - Hoppers and Cube Trucks
1,500 lb
Dump Angle
30 Degrees
Hopper Material
Plastic
Included Casters
Casters Included
Fork Pocket Spacing
42 in
Frame Gauge
10 ga
Capacity - Cubic Foot
59 cu ft
Hopper Release Type
Lever
Mobility Type
Casters/Fork Pockets
Capacity - Cubic Yard
2 1/4 cu yd
Load Capacity - Maximum
1,500 lb
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,500 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 59 cu ft, Capacity - Cubic Yard 2 1/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 51 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.