Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 2.2 cu. yd., Red

  • Mfr # SD-2.2 CASTER RED

  • Zoro # G2288520


product price: $2,879.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Red
Load Capacity
1500 lb
Container Height
45-1/2 in
Fork Pocket Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2.2 CASTER RED
Zoro #
G2288520
UPC #
-
Country of Origin
United States

Dimensions

Container Height
45-1/2 in
Fork Pocket Height
2-1/2 in
Caster Dia.
6 in
Overall Height
62-1/2"
Overall Width
51"
Handle Height
46"
Fork Pocket Depth
30-1/2 in
Overall Length
80"
Fork Pocket Width
42 in

Details

Material
Polyethylene
Color
Red
Load Capacity
1500 lb
Item
Self Dumping Hoppers
Color - Hoppers and Cube Trucks
Red
Handle Included
Yes
Frame Material
Steel
Mobility Option
Manual
Hopper Base
Standard, Mobile
Wheel Material
Rubber
Finish
Enamel
Caster Type
(2) Rigid, (2) Swivel
Cubic Yard Capacity
2.2 cu yd
Optional Lid
2.2 Lid
Volume Capacity
2-1/4 cu. yd.
Container Material
Polyethylene
Load Capacity - Hoppers and Cube Trucks
1,500 lb
Caster Material
Rubber
Container Material - Hoppers and Cube Trucks
Polyethylene
Cubic Foot Capacity
59.4 cu ft.
Hopper Release
Bumper Release
Caster Configuration
(2) Swivel, (2) Rigid
Dump Angle
30 Degrees
Hopper Material
Plastic
Fork Pocket Spacing
42 in
Hopper Profile
Standard
Hopper Release Type
Lever
Mobility Type
Casters/Fork Pockets
Frame Gauge
10 ga
Included Casters
Casters Included
Capacity - Cubic Foot
59 cu ft
Load Capacity - Maximum
1,500 lb
Capacity - Cubic Yard
2 1/4 cu yd

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,500 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 59 cu ft, Capacity - Cubic Yard 2 1/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 51 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.