Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 2.2 cu. yd., White

  • Mfr # SD-2.2 CASTER WHITE

  • Zoro # G3324505


product price: $2,385.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
White
Load Capacity
1500 lb
Caster Type
(2) Rigid, (2) Swivel
Hopper Release
Bumper Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2.2 CASTER WHITE
Zoro #
G3324505
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80"
Container Height
45-1/2 in
Fork Pocket Height
2-1/2 in
Handle Height
46"
Overall Height
62-1/2"
Fork Pocket Depth
30-1/2 in
Caster Dia.
6 in
Fork Pocket Width
42 in
Overall Width
51"

Details

Material
Polyethylene
Color
White
Load Capacity
1500 lb
Item
Self Dumping Hoppers
Caster Type
(2) Rigid, (2) Swivel
Hopper Release
Bumper Release
Load Capacity - Hoppers and Cube Trucks
1,500 lb
Container Material
Polyethylene
Finish
Enamel
Handle Included
Yes
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Base
Standard, Mobile
Cubic Yard Capacity
2.2 cu yd
Wheel Material
Rubber
Dump Angle
30 Degrees
Color - Hoppers and Cube Trucks
White
Cubic Foot Capacity
59.4 cu ft.
Frame Material
Steel
Caster Material
Rubber
Volume Capacity
2-1/4 cu. yd.
Optional Lid
2.2 Lid
Mobility Option
Manual
Caster Configuration
(2) Swivel, (2) Rigid
Hopper Material
Plastic
Fork Pocket Spacing
42 in
Frame Gauge
10 ga
Included Casters
Casters Included
Load Capacity - Maximum
1,500 lb
Hopper Release Type
Lever
Capacity - Cubic Foot
59 cu ft
Hopper Profile
Standard
Capacity - Cubic Yard
2 1/4 cu yd
Mobility Type
Casters/Fork Pockets

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,500 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 59 cu ft, Capacity - Cubic Yard 2 1/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 51 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.