Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 2.2 cu. yd., Ylw

  • Mfr # SD-2.2 CASTER YELLOW

  • Zoro # G2293341


product price: $2,462.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
1500 lb
Handle Included
Yes
Fork Pocket Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2.2 CASTER YELLOW
Zoro #
G2293341
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
42 in
Overall Height
62-1/2"
Fork Pocket Height
2-1/2 in
Handle Height
46"
Overall Width
51"
Overall Length
80"
Container Height
45-1/2 in
Caster Dia.
6 in
Fork Pocket Depth
30-1/2 in

Details

Material
Polyethylene
Color
Yellow
Load Capacity
1500 lb
Item
Self Dumping Hoppers
Handle Included
Yes
Hopper Base
Standard, Mobile
Container Material - Hoppers and Cube Trucks
Polyethylene
Caster Type
(2) Rigid, (2) Swivel
Cubic Foot Capacity
59.4 cu ft.
Caster Material
Rubber
Optional Lid
2.2 Lid
Wheel Material
Rubber
Container Material
Polyethylene
Dump Angle
30 Degrees
Cubic Yard Capacity
2.2 cu yd
Caster Configuration
(2) Swivel, (2) Rigid
Volume Capacity
2-1/4 cu. yd.
Color - Hoppers and Cube Trucks
Yellow
Frame Material
Steel
Hopper Release
Bumper Release
Finish
Enamel
Load Capacity - Hoppers and Cube Trucks
1,500 lb
Mobility Option
Manual
Hopper Material
Plastic
Capacity - Cubic Yard
2 1/4 cu yd
Hopper Profile
Standard
Capacity - Cubic Foot
59 cu ft
Mobility Type
Casters/Fork Pockets
Fork Pocket Spacing
42 in
Frame Gauge
10 ga
Included Casters
Casters Included
Hopper Release Type
Lever
Load Capacity - Maximum
1,500 lb

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,500 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 59 cu ft, Capacity - Cubic Yard 2 1/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 51 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.