Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 5/8 cu. yd., Blue

  • Mfr # SD-5/8 CASTER BLUE

  • Zoro # G3327031


product price: $1,461.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Blue
Load Capacity
750 lb
Overall Length
59"
Hopper Release
Bumper Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-5/8 CASTER BLUE
Zoro #
G3327031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59"
Overall Height
49-1/2"
Fork Pocket Depth
29-3/4 in
Caster Dia.
6 in
Container Height
32 in
Fork Pocket Height
2-1/2 in
Fork Pocket Width
22-3/4 in
Handle Height
45-1/2"
Overall Width
26"

Details

Material
Polyethylene
Color
Blue
Load Capacity
750 lb
Item
Self Dumping Hoppers
Hopper Release
Bumper Release
Volume Capacity
5/8 cu. yd.
Caster Material
Rubber
Wheel Material
Rubber
Load Capacity - Hoppers and Cube Trucks
750 lb
Finish
Enamel
Caster Type
(2) Rigid, (2) Swivel
Caster Configuration
(2) Swivel, (2) Rigid
Cubic Foot Capacity
16.7 cu ft.
Frame Material
Steel
Container Material
Polyethylene
Optional Lid
5/8 Lid
Handle Included
Yes
Dump Angle
30 Degrees
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Base
Standard, Mobile
Mobility Option
Manual
Color - Hoppers and Cube Trucks
Blue
Cubic Yard Capacity
0.62 cu yd
Hopper Material
Plastic
Mobility Type
Casters/Fork Pockets
Hopper Release Type
Lever
Included Casters
Casters Included
Capacity - Cubic Foot
16 cu ft
Fork Pocket Spacing
22 3/4 in
Hopper Profile
Standard
Frame Gauge
10 ga
Load Capacity - Maximum
750 lb
Capacity - Cubic Yard
5/8 cu yd

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 49 1/2 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Blue, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.