Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 5/8 cu. yd., Red

  • Mfr # SD-5/8 CASTER RED

  • Zoro # G2299039


product price: $1,416.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Red
Load Capacity
750 lb
Optional Lid
5/8 Lid
Caster Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-5/8 CASTER RED
Zoro #
G2299039
UPC #
-
Country of Origin
United States

Dimensions

Container Height
32 in
Fork Pocket Width
22-3/4 in
Overall Width
26"
Handle Height
45-1/2"
Fork Pocket Height
2-1/2 in
Overall Length
59"
Caster Dia.
6 in
Overall Height
49-1/2"
Fork Pocket Depth
29-3/4 in

Details

Material
Polyethylene
Color
Red
Load Capacity
750 lb
Item
Self Dumping Hoppers
Optional Lid
5/8 Lid
Caster Type
(2) Rigid, (2) Swivel
Frame Material
Steel
Caster Material
Rubber
Hopper Release
Bumper Release
Load Capacity - Hoppers and Cube Trucks
750 lb
Wheel Material
Rubber
Mobility Option
Manual
Dump Angle
30 Degrees
Container Material - Hoppers and Cube Trucks
Polyethylene
Volume Capacity
5/8 cu. yd.
Handle Included
Yes
Caster Configuration
(2) Swivel, (2) Rigid
Cubic Foot Capacity
16.7 cu ft.
Container Material
Polyethylene
Cubic Yard Capacity
0.62 cu yd
Hopper Base
Standard, Mobile
Finish
Enamel
Color - Hoppers and Cube Trucks
Red
Hopper Material
Plastic
Mobility Type
Casters/Fork Pockets
Fork Pocket Spacing
22 3/4 in
Included Casters
Casters Included
Capacity - Cubic Foot
16 cu ft
Frame Gauge
10 ga
Hopper Profile
Standard
Capacity - Cubic Yard
5/8 cu yd
Hopper Release Type
Lever
Load Capacity - Maximum
750 lb

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 49 1/2 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Red, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.