Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 5/8 cu. yd., White

  • Mfr # SD-5/8 CASTER WHITE

  • Zoro # G2301111


product price: $1,461.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
White
Load Capacity
750 lb
Overall Height
49-1/2"
Container Material - Hoppers and Cube Trucks
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-5/8 CASTER WHITE
Zoro #
G2301111
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49-1/2"
Container Height
32 in
Overall Width
26"
Fork Pocket Width
22-3/4 in
Fork Pocket Depth
29-3/4 in
Caster Dia.
6 in
Fork Pocket Height
2-1/2 in
Overall Length
59"
Handle Height
45-1/2"

Details

Material
Polyethylene
Color
White
Load Capacity
750 lb
Item
Self Dumping Hoppers
Container Material - Hoppers and Cube Trucks
Polyethylene
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity - Hoppers and Cube Trucks
750 lb
Frame Material
Steel
Dump Angle
30 Degrees
Cubic Yard Capacity
0.62 cu yd
Caster Material
Rubber
Hopper Base
Standard, Mobile
Caster Type
(2) Rigid, (2) Swivel
Wheel Material
Rubber
Mobility Option
Manual
Finish
Enamel
Volume Capacity
5/8 cu. yd.
Hopper Release
Bumper Release
Handle Included
Yes
Color - Hoppers and Cube Trucks
White
Cubic Foot Capacity
16.7 cu ft.
Optional Lid
5/8 Lid
Container Material
Polyethylene
Hopper Material
Plastic
Load Capacity - Maximum
750 lb
Hopper Profile
Standard
Hopper Release Type
Lever
Fork Pocket Spacing
22 3/4 in
Included Casters
Casters Included
Frame Gauge
10 ga
Capacity - Cubic Foot
16 cu ft
Mobility Type
Casters/Fork Pockets
Capacity - Cubic Yard
5/8 cu yd

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 49 1/2 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color White, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.