Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 5/8 cu. yd., Ylw

  • Mfr # SD-5/8 CASTER YELLOW

  • Zoro # G2299468


product price: $1,689.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
750 lb
Overall Height
49-1/2"
Hopper Release
Bumper Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-5/8 CASTER YELLOW
Zoro #
G2299468
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49-1/2"
Fork Pocket Depth
29-3/4 in
Overall Length
59"
Container Height
32 in
Overall Width
26"
Fork Pocket Width
22-3/4 in
Caster Dia.
6 in
Fork Pocket Height
2-1/2 in
Handle Height
45-1/2"

Details

Material
Polyethylene
Color
Yellow
Load Capacity
750 lb
Item
Self Dumping Hoppers
Hopper Release
Bumper Release
Caster Type
(2) Rigid, (2) Swivel
Mobility Option
Manual
Optional Lid
5/8 Lid
Caster Configuration
(2) Swivel, (2) Rigid
Color - Hoppers and Cube Trucks
Yellow
Cubic Foot Capacity
16.7 cu ft.
Volume Capacity
5/8 cu. yd.
Wheel Material
Rubber
Load Capacity - Hoppers and Cube Trucks
750 lb
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Base
Standard, Mobile
Caster Material
Rubber
Handle Included
Yes
Dump Angle
30 Degrees
Frame Material
Steel
Finish
Enamel
Container Material
Polyethylene
Cubic Yard Capacity
0.62 cu yd
Hopper Material
Plastic
Mobility Type
Casters/Fork Pockets
Hopper Release Type
Lever
Capacity - Cubic Foot
16 cu ft
Fork Pocket Spacing
22 3/4 in
Frame Gauge
10 ga
Hopper Profile
Standard
Capacity - Cubic Yard
5/8 cu yd
Included Casters
Casters Included
Load Capacity - Maximum
750 lb

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 49 1/2 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.